Beli linear actuator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WARNER LINEAR Linear Actuator
    Mulai

    Rp18.999.900

    WARNER LINEAR Linear Actuator
    Deskripsi:
    Rugged-duty B-Track linear actuators have heavy-duty double-ended ball bearing motors, corrosion and washdown protection, and are permanently lubricated to minimize maintenance time. K2 series actuators can be used for high load and impact applications such as gates and valves, table positioning, and platform lifts. K2x series actuators have an inline ball screw system for high load capability and an integral load holding brake. They are a good option for demanding applications where an alternative to hydraulic or air cylinders is needed. Common applications include construction and paving equipment, wagon and engine lifts, and deck and scissor lifts.
    atribut:
    • Drive System Type: Gear
    • Duty Cycle (%): 50
    • Enclosure Type: Totally Enclosed Non Ventilated
    • Feedback Signal: No
    • Gear Case Type: Parallel Spur
    • Housing Material: Aluminium
    • Motor Type: Permanent Magnet
    • Seal Guide Material: Delrin
    • Thermal Protection: Automatic
  2. Orientalmotor Linear Actuator (Cylinder) - Reversed Motor Type
    Mulai

    Rp10.999.900

    Orientalmotor Linear Actuator (Cylinder) - Reversed Motor Type
    atribut:
    • Drive System: Ball Screw
    • Motor Connection Direction: Side-Mounted
  3. FESTO Electric Actuator ESBF Series (Aktuator Linier)
    Mulai

    Rp15.999.900

  4. FESTO Ball Screw Linear Actuator ELGC-BS Series
    Mulai

    Rp13.999.900

    FESTO Ball Screw Linear Actuator ELGC-BS Series
    atribut:
    • Stroke Reserve (mm): 0
    • Type Code: ELGC
    • Ambient Temperature (°C): 0 - 50
    • Degree of Protection: IP40
    • Guide: Recirculating ball bearing guide
    • Maximum Acceleration (m/s²): 15
    • Mounting Position: Any
    • Spindle Type: Ball screw drive
    • Symbol: 991211
  5. FESTO EGC Linear Actuator 300mm
    Mulai

    Rp80.999.900

    FESTO EGC Linear Actuator 300mm
    Deskripsi:
    Festo EGC series toothed belt shafts have recirculating ball bearing guides. The effective diameter of the drive pinion is 39.79 mm. Working stroke: 800 mm. Size: 120 Toothed belt stretch: 0.13%
  6. IKO Linear Way
    Mulai

    Rp4.900

    IKO Linear Way
    Deskripsi:
    Flange type mounting from bottom
  7. ICOMES Micro Linear Actuator
    Mulai

    Rp9.399.900

    ICOMES Micro Linear Actuator
    Deskripsi:
    -Ultra-small-sized micro linear actuator combining a plastic micro gear reducer and a stepping motor.-Liquid control of joints of microrobots, micropumps, pulp, etc.-For small-sized products such as manipulators.(patented)-Cable-Circuit board-Product catalog-Standard nut
    atribut:
    • Outer Diameter: Φ8.0mm
    • Length: 18.8mm
    • Speed reduction method: 2K-H
    • Deceleration Ratio: 1/8.0
    • Rated Voltage (V): 5
    • Rated Output Torque (N, m): 2
  8. Shell Engine Oil Helix Ultra SN plus (Oli Mesin)
    Mulai

    Rp329.900

    Shell Engine Oil Helix Ultra SN plus (Oli Mesin)
    atribut:
    • SAE Grade: 0W-20
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 104-112-193233/104-121-194071
  9. Orientalmotor Hollow Rotary Actuator
    Mulai

    Rp15.999.900

    Orientalmotor Hollow Rotary Actuator
    Deskripsi:
    Accessories: Actuator, Control Circuit, Connector for Regeneration Unit Input/Main Power Input Terminals, Sensor Signal Connector, Input Signal Connector, Output Signal Connector, Connector for 24 VDC Power Supply Input/Regeneration Unit Thermal Input/Electromagnetic Brake Output Terminals, Lever for wiring connectorComponent Name: DGM130R-ARAC (Actuator)ARD-AD (Control Circuit)
  10. Orientalmotor Linear Motor
    Mulai

    Rp15.999.900

    Orientalmotor Linear Motor
    Deskripsi:
    Linear Motor LM2F50AZAK-4• This product is an actuator unit. It requires a driver circuit and connection cable for operation.IncludedLinear motor: None This is done using the motor model name, not the actuator model name.
    atribut:
    • Electromagnetic Brake: None
    • Linear Motor Mass (kg): 2.6 (including rack weight)
    • Motor Type: αSTEP AZ series
    • Mounting Angle Dimension (mm): 60
    • Operating Direction: Perpendicular to the mounting surface
    • Rack Allowable Rotational Torque (moment) (N・m): 0.3 or less
    • Rack Mass (kg): 1.0
    • Stroke (mm): 400
  11. NIPPON PULSE MOTOR Linear Step
    Mulai

    Rp2.299.900

    NIPPON PULSE MOTOR Linear Step
    Deskripsi:
    The linear step series is a motor (actuator) that moves linearly by taking advantage of the structure of a stepping motor. It has a simple structure and is easy to control because it is a stepping motor.
    atribut:
    • Coil: Bipolar
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. NIPPON PULSE MOTOR Linear Step (Linear PM Stepping Motor) (Motor Steper)
    Mulai

    Rp1.899.900

    NIPPON PULSE MOTOR Linear Step (Linear PM Stepping Motor) (Motor Steper)
    Deskripsi:
    The linear step series is a motor (actuator) that moves linearly by taking advantage of the structure of a stepping motor. It has a simple structure and is easy to control because it is a stepping motor.
    atribut:
    • Dimensions (mm): phi 25 (Motor)
    • Feed Amount (mm): Per step: 0.01
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  13. FESTO Belt Driven Linear Actuator ELGC-TB Series
    Mulai

    Rp11.999.900

    FESTO Belt Driven Linear Actuator ELGC-TB Series
    atribut:
    • Stroke Reserve (mm): 0
    • Ambient Temperature (°C): 0 - 50
    • Degree of Protection: IP40
    • Duty cycle: 1
    • Guide: Recirculating ball bearing guide
    • Maximum Acceleration (m/s²): 15
    • MeasuRing Principle of linear potentiometer: Incremental
    • Mounting Position: Any
    • Repetition Accuracy (mm): ±0.1
    • Symbol: 991212
    • Type Code: ELGC
  14. RS PRO DC Solenoid Pull Type
    Mulai

    Rp609.900

    RS PRO DC Solenoid Pull Type
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  15. YUKEN Linear Servo Valve LSVG-03 Type
    Mulai

    Rp86.999.900

    YUKEN Linear Servo Valve LSVG-03 Type
    Deskripsi:
    Direct type high speed linear servo valves use a compact and powerful linear motor as an actuator and have an extremely simple structure that connects the linear motor moving coil, the spool, and the position sensor in series.
    atribut:
    • Valve Size: 03
    • Design Number: 10
    • Rated Flow at ∆P = 7 Mpa (L/minute): 60
  16. Fuji Electric Miniature Circuit Breaker - DF06 Series (MCB/Pemutus Sirkuit)
    Mulai

    Rp68.900

    Fuji Electric Miniature Circuit Breaker - DF06 Series (MCB/Pemutus Sirkuit)
    atribut:
    • Curva Type: C
    • Breaking Capacity (kA): 6
Daftar Harga linear actuator Terbaru October 2026
WARNER LINEAR Linear ActuatorRp18.999.900
Non Brand Linear Actuator (Aktuator Linier)Rp819.900
Orientalmotor Linear Actuator (Cylinder) - Reversed Motor TypeRp10.999.900
FESTO Electric Actuator ESBF Series (Aktuator Linier)Rp15.999.900
FESTO Ball Screw Linear Actuator ELGC-BS SeriesRp13.999.900
Orientalmotor Linear Actuator (Cylinder) - Straight Motor TypeRp10.999.900
FESTO EGC Linear Actuator 300mmRp80.999.900
IKO Linear WayRp4.900
ICOMES Micro Linear ActuatorRp9.399.900
Shell Engine Oil Helix Ultra SN plus (Oli Mesin)Rp329.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)